Flexible diamond files, monolayer coating


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. The flexible diamond files perfectly adapt to the workpiece surface. Due to its flexibility, they can be used in convex and concave contours with small radii.

Feature Attributes

Applications:
Leveling,Removing Oxide Layers,Surface Work,Finishing,Rounding
Suitable For:
Manual Application
Length:
165 mm
Height:
14 mm
Coating:
One Side
Width:
0.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome