Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Cutting and Shaping Tools
/
Hand Files and Rasps
/
Engineers Files
Hover to enlarge the image
Saw File Slim 6"
By
Ck
Order Code:
ZT3139104S
MPN:
T00736
View all Engineers Files
Product Description
Ck - Saw File Slim 6"
Specifications
MFR Part No.
T0073 6
Length
6in
Type
Saw File
£7.59
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome