0
1
2
3
4

Rectangular Double Sided Ethanol Fireplace Freestanding

Order Code: ZT2118390S

£219.99 Inc VAT (20%)
£229.994% off


Description



You can’t miss out on our freestanding ethanol fireplace to spend your winter. Built to be portable, you can take this fireplace anywhere you need some heat, whether indoors or outdoors. It can offer the right amount of warmth as well as the perfect relaxing vibes. Thanks to its double-sided design, you can admire the flickering flames from the front and behind.

Features:

1.5L volume burns up to 3 hours
Upscale appearance with a clean white frame
Rubber feet at the bottom prevent scratches on the floor
Adjustable flames
Specifications

Dimensions: 77cm W x 25cm D x 58cm H

Material: Stainless Steel, Tempered Glass

Finish: White

Fuel Type: Ethanol

Burner Volume: 1.5L

Package Included

1 x Ethanol Fireplace

Note: Do not touch the glass when burning.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome