0
1
2
3
4
5
6
7
8
9
10

Portable Air Conditioner/Dehumidifier/Air Cooler/Heater with Window Sealing Kit 16 000Btu/hr

Order Code: ZT4184019S

£629.99 Inc VAT (20%)


Description

4-in1 high capacity, compact, portable air conditioner, air cooling with ventilation, dehumidifying and heating functions. Thermostatically controlled with built-in 24hr timer and sleep mode. Soft-touch control panel with LED digital display and remote control. Self-evaporating system reuses the moisture it collects from the air to help with the cooling process allows better efficiency, low maintenance and powerful cooling. Water-full indicator with auto-shut-off. Supplied with extendable exhaust ducting with window kits for extraction. Dehumidifying function capable of removing up to 50.4L/day and includes continuous drain hose. Eco-Friendly R290 refrigerant. Air conditioning temperature range 16-32C. Washable filter. Auto-defrost function at low ambient temperature. The unit operates at temperatures as low as 5C. Mounted on castor wheels for manoeuvrability.;

See full description
Specifications for Portable Air Conditioner/Dehumidifier/Air Cooler/Heater with Window Sealing Kit 16 000Btu/hr
  • Weight
    31.5kg
  • MFR Part No.
    SAC16000
  • Noise Level
    65dBA
  • Discharge Side Pressure
    3.2MPa
  • Suction Side Pressure
    0.7MPa
  • Cooling Capacity
    16000Btu/hr
  • Energy Rating
    A (EER, 2.6)
  • Maximum Water Extraction Rate
    50.4
  • Refrigerant
    R290
  • IP Rating
    IPX1
  • Maximum Exhaust Hose Length
    1.5m
  • Supply
    230V ~ 50Hz
  • Mass of Refrigerant
    265g
  • Maximum Air Flow
    450m/hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome