0
1
2
3
4
5

SAC100 Portable Air Cooler

Order Code: ZT4184028S

£699.99 Inc VAT (20%)


Description

Portable air-cooling unit with a modern and robust design. The cooler uses water evaporation technology with air movement to provide more economical cooling without refrigerants. Three easy touch wind speeds for desired airflow. Features two modes of swing alongside the cooling function allowing you to oscillate the fan and initiate the evaporation technology. 60L water tank with inlet float valve and shortage alarm. Electronic ambient temperature display with timing function from 1-12hours. Fitted with castor wheels for easy transportation. Supplied with remote control (batteries not included) .

See full description
Specifications for SAC100 Portable Air Cooler
  • Weight
    20.5kg
  • MFR Part No.
    SAC100
  • Supply
    230V 50Hz
  • Cooling Capacity
    Will cool an area 400-500m
  • Power Rating
    250W
  • Maximum Air Flow
    6000m/hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome