Images for illustration purposes only
Watco Heavy Duty Traffic Paint is a tough, two pack, solvent based epoxy resin coating for use in heavily trafficked concrete or asphalt, such as car parks, driveways and vehicle access areas.
This versatile, exceptionally strong coating contains a solvent which bites into asphalt surfaces, and slightly penetrates concrete surfaces for the maximum possible adhesion without the need (generally) for a primer. Heavy Duty Traffic Paint carries CE Mark EN 1504-2 and has impressive test results for slip resistance, hardness, abrasion, adhesion and impact resistance.
The high pigment level in this smooth finish exterior coating offers excellent covering power to keep your surfaces looking their best for longer. For areas where safety underfoot is required, Heavy Duty Anti Slip Traffic Paint is also available.
Recommended areas of use
Car parks
Driveways
Traffic routes and pedestrian walkways
Vehicle access areas
Colour coding and highlighting hazardous areas
Features
Exceptionally strong, two pack, solvent based epoxy resin
Transforms, dull, drab asphalt, tarmac and concrete in heavy wear areas
Colours and protects with just one coat
High pigment level offers excellent hiding power
Suitable for both asphalt and concrete
Excellent chemical resistance
Superior performance demonstrated by ISO testing to CE Mark EN1504-2
Drying Time Recoat Time Touch Dry Light Traffic Heavy Traffic Full Chemical Resistance
10°C 12 hours 6 hours 16 hours 36 hours 7 days
20°C 6 hours 4 hours 8 hours 24 hours 7 days
30°C 6 hours 3 hour 8 hours 24 hours 7 days
Light Traffic: Foot
Medium Traffic: Cars, trolley, pallet truck