Powerfloat Sealer Anti Slip - Clear


£159.99 Inc VAT (20%)

See 2 Product Variants
£159.99

Description

Images for illustration purposes only
Watco Powerfloat Sealer Anti Slip is specially designed for very smooth, hard, power floated concrete floors. Such surfaces should usually be shotblasted or ground to provide a key, but this unique epoxy resin formulation can be simply applied by roller directly to the smooth surface. Removing the need for blasting or texturing means the attractive smooth surface of the concrete is maintained and costly shotblasting work is avoided.

Recommended areas of use
Power floated or very smooth concrete
Power floated concrete
Internal bare concrete
Features
Available in 2 finishes: gloss anti slip and matt anti slip
One coat seals, dustproofs and protects
Quicker to seal: no grinding or shotblasting needed before coating
Provides an anti slip surface

Feature Attributes

Product Type:
Sealer
Volume:
5 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome