1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Interior and Exterior Paints and Stains/
  5. Exterior Stains & Sealers
Roof Tile Sealers

Roof Tile Sealers


See all variants from
£75.99

Inc VAT (20%)

See all variants from £75.99

Description

Smartseal Roof Tile Sealer is a clear, professional-grade, solvent-free, acrylic impregnating sealer for concrete, clay tile or slate roofs. Once applied, the chemical structure of the tile sealer is altered in order to produce an excellent water repellent surface. The growth of moss, algae and lichens is largely restricted to the surface of the tile after application of the sealer. Use a handheld sprayer or brush for application purposes, apply to saturation, we recommend that after once 20-30 minutes have passed, a light second 'wet on wet' coat is added. If rain is forecasted or temperatures are below 10°C, do NOT attempt to apply the sealer.

Feature Attributes

Material:

Acrylic

Product Type:

Roof Tile Sealer

Finish:

Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome