0
1
2
3
4

Round Pipe Outdoor Stainless Steel Handrail for Stairs

Order Code: ZT2117664S

£129.99 Inc VAT (20%)

Currently unavailable

Description

For the old, child, pregnant and the weak, a stair handrail is necessary to provide balance and support them climbing up and down the stairs. It is a cost-effective way to provide the people you love with extra safety and aid. Comes in a glossy chrome finish, the handrail is also ideal for decorating your outdoor areas.

Features:

Applicable in indoor and outdoor space
Shiny stainless steel, a delightful additional piece
Flexible hinge to cope with stairs of different heights
Specifications

Dimensions: 240cm W x 110cm H

Primary Material: Stainless Steel

Colour: Chrome

Outdoor Use: Yes

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome