CS MM-DV Form AD - Cap Screw Design


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Combi Shell Mill Adapters
DV Shank Tools

Feature Attributes

Flange Length:
16 mm
Coolant Supplied:
Yes
Adapter Type:
Taper Shank
Adapter Type Workpiece Side:
Milling Cutter Arbor
Unit Measured:
Metric
Front End Tool Type:
Combi Shell Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome