CS MM-DV Form AD - Lock Screw Design


£319.99 Inc VAT (20%)

See all variants from £319.99

Description

Combi Shell Mill Adapters
DV Shank Tools

Feature Attributes

Flange Length:
16 mm
Coolant Supplied:
Yes
Front End Tool Type:
Combi Shell Adapter
Adapter Type Workpiece Side:
Milling Cutter Arbor
Unit Measured:
Metric
Adapter Type:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome