CS MM-HSK Form A - HSK Shell Mill Adapter


£279.99 Inc VAT (20%)

See 2 Product Variants
£279.99

Description

Combi Shell Mill Adapters
HSK Shank Tools

Feature Attributes

Flange Length:
25.95 mm
Front End Tool Type:
Combi Shell Adapter
Adapter Type:
Taper Shank
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Milling Cutter Arbor
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome