EM-BT form B/AD - Metric


£169.99 Inc VAT (20%)

See 9 Product Variants
£169.99

Description

End Mill Adapters
BT40 Shank Tools

Feature Attributes

Flange Length:
25 mm
Coolant Supplied:
Yes
Front End Tool Type:
End Mill Adapter
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome