EM-CV form AD - CV End Mill Adapter


£143.99 Inc VAT (20%)
Up to 5% off

See all variants from £143.99

Description

End Mill Adapters
CAT40 Shank Tools

Feature Attributes

Adapter Type:
Taper Shank,Taper Shank
Front End Tool Type:
End Mill Adapter,
Hand Preference:
Neutral,
Coolant Supplied:
Yes,
Adapter Type Workpiece Side:
Cylindrical Adapter,
Flange Length:
15.875 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome