EM MM - HSK Form A - HSK End Mill Adapter


£309.99 Inc VAT (20%)

See all variants from £309.99

Description

End Mill Adapters
HSK Shank Tools

Feature Attributes

Flange Length:
25.95 mm
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type:
Taper Shank
Front End Tool Type:
End Mill Adapter
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome