Face Mill Arbor


£34.99 Inc VAT (20%)
Up to 5% off

See all variants from £34.99

Description

Type: Standard.
Taper: 50.
Spigot: 2 in.
Length: 45.
Dia: 90.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome