SMC Cap MM-HSK Form A - Shell Mill Adapters


£439.99 Inc VAT (20%)

See all variants from £439.99

Description

Shell Mill Adapters with Through Coolant
HSK Shank Tools

Feature Attributes

Flange Length:
25.95 mm
Front End Tool Type:
Shell Mill Adapter
Adapter Type:
Taper Shank
Adapter Type Workpiece Side:
Milling Cutter Arbor
Hand Preference:
Neutral
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome