SMC DIR MM-BT Form B/AD


£249.99 Inc VAT (20%)

See 2 Product Variants
£249.99

Description

Shell Mill Adapters with Through Coolant
BT Shank Tools

Feature Attributes

Flange Length:
25 mm
Coolant Supplied:
Yes
Front End Tool Type:
Shell Mill Adapter
Adapter Type Workpiece Side:
Milling Cutter Arbor
Adapter Type:
Taper Shank
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome