TT GP HPV CV Form B/AD


£419.99 Inc VAT (20%)

See 20 Product Variants
£419.99

Description

Shrink Fit Toolholders General Purpose (GP)
CAT Shank Tools

Feature Attributes

Flange Length:
15.875 mm
Adjustment Range:
10 mm
Front End Tool Type:
Shrink Fit Adapter
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome