TT GP HPV-CVKV form B/AD - 50


£619.99 Inc VAT (20%)

See 14 Product Variants
£619.99

Description

Shrink Fit Toolholders General Purpose (GP)
CVKV Shank Tools

Feature Attributes

Adapter Type Workpiece Side:
Cylindrical Adapter,
Adjustment Range:
10 mm
Coolant Supplied:
Yes,
Flange Length:
17.55 mm
Front End Tool Type:
Shrink Fit Adapter,
Hand Preference:
Neutral,

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome