TT GP HPV-HSK Form A - General Purpose (GP)


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

Shrink Fit Toolholders General Purpose (GP)
HSK Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
19.95 mm
Front End Tool Type:
Shrink Fit Adapter
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type:
Taper Shank
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome