TT GP HPV IN-HSK Form A


£499.99 Inc VAT (20%)

See 9 Product Variants
£499.99

Description

Shrink Fit Toolholders General Purpose (GP)
HSK Shank Tools

Feature Attributes

Flange Length:
28.95 mm
Adjustment Range:
10 mm
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type:
Taper Shank
Front End Tool Type:
Shrink Fit Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome