TT GP HPV MM-BTKV Form B/AD


£499.99 Inc VAT (20%)

See all variants from £499.99

Description

Shrink Fit Toolholders General Purpose (GP)
BTKV Shank Tools

Feature Attributes

Flange Length:
25.99 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Front End Tool Type:
Shrink Fit Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome