TT GP HPV MM-DV Form B/AD


£379.99 Inc VAT (20%)

See all variants from £379.99

Description

Shrink Fit Toolholders General Purpose (GP)
DV Shank Tools

Feature Attributes

Coolant Supplied:
Yes,
Adjustment Range:
10 mm
Unit Measured:
Metric,
Front End Tool Type:
Shrink Fit Adapter,
Adapter Type Workpiece Side:
Cylindrical Adapter,
Flange Length:
15.85 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome