TT GP HPV MM-HSK Form A - General Purpose (GP)


£239.99 Inc VAT (20%)

See 38 Product Variants
£239.99

Description

Shrink Fit Toolholders General Purpose (GP)
HSK Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type:
Taper Shank
Coolant Supplied:
Yes
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome