TT GP HPV MM-HSK Form A with hub - General Purpose (GP)


£279.99 Inc VAT (20%)

See all variants from £279.99

Description

Shrink Fit Toolholders General Purpose (GP)
HSK Shank Tools

Feature Attributes

Flange Length:
25.95 mm
Adjustment Range:
10 mm
Adapter Type:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
Unit Measured:
Metric
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome