TT HPV-BT Form B/AD


£299.99 Inc VAT (20%)

See 21 Product Variants
£299.99

Description

Shrink Fit Toolholders General Purpose (GP)
BT Shank Tools

Feature Attributes

Flange Length:
25 mm
Adjustment Range:
10 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Unit Measured:
Metric
Front End Tool Type:
Shrink Fit Adapter
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome