TT HPV-CV Form B/AD - CV Shrink Fit


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Shrink Fit Toolholders General Purpose (GP)
CAT Shank Tools

Feature Attributes

Front End Tool Type:
Shrink Fit Adapter,
Adjustment Range:
10 mm
Flange Length:
15.875 mm
Coolant Supplied:
Yes,
Adapter Type Workpiece Side:
Cylindrical Adapter,
Hand Preference:
Neutral,

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome