TT HT HPV IN-HSK Form A


£559.99 Inc VAT (20%)

See 2 Product Variants
£559.99

Description

Shrink Fit Toolholders High Torque (HT)
HSK Shank Tools

Feature Attributes

Flange Length:
28.95 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome