TT HT HPV MM-HSK Form A - High Torque (HT)


£399.99 Inc VAT (20%)

See 3 Product Variants
£399.99

Description

Shrink Fit Toolholders High Torque (HT)
HSK Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Unit Measured:
Metric
Adapter Type:
Taper Shank
Hand Preference:
Neutral
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome