TT SF HPV HSK100 Form A - Safe-Lock


£799.99 Inc VAT (20%)

See 9 Product Variants
£799.99

Description

SAFE-LOCK™ Shrink Fit Toolholders
HSK Shank Tools

Feature Attributes

Flange Length:
29 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type:
Taper Shank
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome