WN-KM4X - KM4X 100 Shank Tools


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

Whistle Notch™ Adapters
KM4X™ 100 Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
28.95 mm
Adapter Type:
Taper Shank
Hand Preference:
Neutral
Front End Tool Type:
Whistle Notch Adapter
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome