75D Negative Face Mill


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

75 approach general purpose face mill which uses SNKN inserts. This is a cartridge seat and wedge clamp system face mill with the advantage of solid negative inserts.

Feature Attributes

Milling Application:
Facing
Cutting Edge Angle:
75 °
Depth of Cut:
6 mm
Toolholder Material:
Steel
Insert Style:
SNKN
Insert Size:
1204
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome