Dodeka MAX 45 - Shell Mills


Select
Select
£699.99 Inc VAT (20%)


See all variants from £699.99

Description

Shell Mills
Dodeka MAX™ 45°

Feature Attributes

Milling Application:
Face Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
8.0000 mm
Insert Shape:
H-Hexagon 120
Body Material:
Steel
Hand Preference:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome