Dodeka Mini High-Feed 15 - Cylindrical End Mills


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

End Mills
Dodeka™ Mini High-Feed (HF) 15°

Feature Attributes

Number of Inserts:
3
Milling Application:
End Mill
Unit Measured:
Metric
Number of Flutes:
3
Max. Depth of Cut:
1.6300 mm
Clamp Type:
Screw Clamping
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome