Dodeka Mini High-Feed 15 - Shell Mills


Select
£529.99 Inc VAT (20%)


See all variants from £529.99

Description

Shell Mills
Dodeka™ Mini High-Feed (HF) 15°

Feature Attributes

Milling Application:
Face Mill
Unit Measured:
Metric
Max. Depth of Cut:
1.6300 mm
Clamp Type:
Screw Clamping
Insert Shape:
H-Hexagon 120
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome