Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
Fix-Perfect 90 - Aluminium - Shell Mills - M Line
By Kennametal
Reset
Clear All
Number of Flutes
Select
Hub Diameter
Select
See all variants from
£449.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£449.99
Description
Description unavailable
Feature Attributes
Milling Application:
Face Mill
Clamp Type:
Fix-Perfect Clamping
Max. Depth of Cut:
9.5000 mm
Unit Measured:
Metric
Insert Shape:
Fix-Perfect 2 Cut Edges
Body Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome