Fix-Perfect 90 - Aluminium - Shell Mills - PM Line


£499.99 Inc VAT (20%)

See 12 Product Variants
£499.99

Description

Shell Mills • PM Line
Fix-Perfect™ • Aluminium

Feature Attributes

Milling Application:
Face Mill
Max. Depth of Cut:
9.5000 mm
Unit Measured:
Metric
Clamp Type:
Fix-Perfect Clamping
Insert Shape:
Fix-Perfect 2 Cut Edges
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome