Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Indexable Tools
/
Face Mills
HSK63A Shank Tools - HSK Shell Mill Adapter
By ERICKSON
See all variants from
£299.99
Inc VAT (20%)
Up to 4% off
See all variants from
£299.99
Description
Shell Mill Adapters with Through Coolant
HSK Shank Tools
Feature Attributes
Unit Measured:
Metric
Flange Length:
25.95 mm
Hand Preference:
Neutral
Adapter Type Workpiece Side:
Milling Cutter Arbor
Coolant Supplied:
Yes
Front End Tool Type:
Shell Mill Adapter
More attributes