KCMS Cartridge Milling System - Shell Mills


£699.99 Inc VAT (20%)

See 14 Product Variants
£699.99

Description

Shell Mills
KCMS™ Cartridge Milling System

Feature Attributes

Milling Application:
Face Mill
Body Material:
Steel
Hand Preference:
Right
Adapter Type Machine Side:
Shell Mill
Coolant Supplied:
No
Adapter Type Workpiece Side:
Cartridge Mount Kenna

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome