KDM - Cylindrical Shanks End Mills - RD.X10...


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

End Mills • RD.X10...
KDM RD.X10...

Feature Attributes

Milling Application:
End Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
5.0000 mm
Unit Measured:
Metric
Insert Shape:
R-Round
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome