KDMR - Cylindrical Shank - Long Shank


£419.99 Inc VAT (20%)

See 8 Product Variants
£419.99

Description

Multifunctional Cutter
KDMR™

Feature Attributes

Milling Application:
End Mill
Number of Flutes:
2
Clamp Type:
Screw Clamping
Unit Measured:
Metric
Insert Shape:
L-Rectangle 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome