KDR RN10T3 CT - Shell Mills


Select
Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

Shell Mills
Rodeka™ 10

Feature Attributes

Milling Application:
Face Mill
Clamp Type:
Screw Clamping
Unit Measured:
Metric
Max. Depth of Cut:
5.0000 mm
Insert Shape:
R-Round
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome