KF2X Screw-On 90 - WOEJ09...


Select
Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

Screw-On End Mills • WOEJ09...
KenFeed™ 2X Series

Feature Attributes

Milling Application:
End Mill
Max. Depth of Cut:
1.5000 mm
Unit Measured:
Metric
Clamp Type:
Screw Clamping
Insert Shape:
X-Trigon WO_J 80
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome