Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
KSSM 45 - Shell Mills
By Kennametal
Reset
Clear All
Body Diameter Max
Select
Unit Measured
Select
Number of Flutes
Select
See all variants from
£449.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£449.99
Description
Shell Mills
KSSM™ 45°
Feature Attributes
Milling Application:
Face Mill
Clamp Type:
Screw Clamping
Insert Shape:
S-Square 90
Adapter Type Machine Side:
Shell Mill,
Body Material:
Steel
Hand Preference:
Right,
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome