Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
KSSM Helical 90 - IC 12 mm - Shell Mills - Standard Pitch - Metric
By Kennametal
Reset
Clear All
Body Diameter Max
Select
See all variants from
£949.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£949.99
Description
Helical Shell Mills
KSSM-KSSP Helical 90° • IC 12mm
Feature Attributes
Milling Application:
End Mill
Clamp Type:
Screw Clamping
Unit Measured:
Metric
Insert Shape:
S-Square 90
Body Material:
Steel
Center Cutting Tool:
No Center Cutting
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome