Rodeka IC 16 - KDR RN1605 CT - Shell Mills


Select
Select
£619.99 Inc VAT (20%)


See all variants from £619.99

Description

Shell Mills • Metric
Rodeka™ 16

Feature Attributes

Milling Application:
Face Mill
Max. Depth of Cut:
3.9600 mm
Clamp Type:
Screw Clamping
Unit Measured:
Metric
Insert Shape:
R-Round
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome