Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Hammers and Striking Tools
/
Faced & Dead Blow Hammers
Smoothing Hammer
By Gedore
See all variants from
£69.99
Inc VAT (20%)
See all variants from
£69.99
Description unavailable
Feature Attributes
Shaft Material:
Hickory
Material:
Heat-treated Steel
Standards Met:
EN 10083
Product Type:
Straitening/Panel Beater Hammers
Finish:
Enamelled, with ground faces
Length:
300 mm