Ambassador Hanging Paraffin Heater Burns continuously for up to 3 days on one fill Durable steel construction with powder coated finish Compact hanging design with hook Ideal for use in small greenhouses or shed up to 2m2 Can be used without hook as a mini freestanding heater 10cm (W) x 4cm (H) x 10cm (D) without hook Includes 1 Wick
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.