Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
File Handles
Handle File 110mm Plastic
By Draper
Order Code:
ZT4976805S
Copy
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/file-handles/handle-file-110mm-plastic/p/ZT4976805S
Add to quotation
View all File Handles
Description
Draper HANDLE FILE 110MM PLASTIC Files (D) 29526
Tags:
#BulkDiscount